Order Entry
Denmark
Orders LinkContactUsLinkComponent
Burner, Teclu

Burner, Teclu

Teclu safety burner, with air regulation and stopcock, for natural gas, Natural gas, 17 mm, 1305 °C
Catalog # 451-1364
Supplier:   USBECK Laborgeräte
Burner, Teclu
Catalog # 451-1364
Burner, Teclu
Burner, Teclu

Teclu safety burner, with air regulation and stopcock, for natural gas, Natural gas, 17 mm, 1305 °C

Price
1.520,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Nickel plated brass.

  • Safety burners with external pilot flame and air regulation for propane or natural gas

Burner head: Ø 20 mm

Gas consumption: 44 L/h (propane) 170 L/h (natural gas)

Maximum temperature: 1305 °C

Weight: 650 g

Height: 180 mm

Specifications
  • Max. temp.:
    1305 °C
  • Description:
    Teclu safety burner, with air regulation and stopcock, for natural gas
  • Seq:
    01
  • Head Ø:
    17 mm
  • For:
    Natural gas
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.