Accurate probes
NTC stainless steel probe with PTFE cable, cable length 1,5 m, probe shaft tip Ø×L: 3×15 mm, −50...+150 °C, ±0,5 % of mv (+100...+150 °C)
±0,2 °C (‒25...+74,9 °C)
±0,4 °C, 4×125 mm
±0,2 °C (‒25...+74,9 °C)
±0,4 °C, 4×125 mm
Catalog # 628-3305
Supplier: Testo
Jump to:
Product Details & Documents
Specifications
- Range:−50...+150 °C
- Description:NTC stainless steel probe with PTFE cable, cable length 1,5 m, probe shaft tip Ø×L: 3×15 mm
- Seq:01
- Accuracy:±0,5 % of mv (+100...+150 °C)
±0,2 °C (‒25...+74,9 °C)
±0,4 °C - Application:Food
- Ø×L:4×125 mm



