Order Entry
Denmark
Orders LinkContactUsLinkComponent
HPLC columns, Superspher®

HPLC columns, Superspher®

Superspher® 60 RP-8 LiChroCART®, RP-8, 4 µm, 4,00 mm, 250 mm
Catalog # 1.16010.0001
Supplier:   Merck
HPLC columns, Superspher®
Catalog # 1.16010.0001
Supplier:  Merck
HPLC columns, Superspher®
HPLC columns, Superspher®

Superspher® 60 RP-8 LiChroCART®, RP-8, 4 µm, 4,00 mm, 250 mm

Price
9.110,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Superspher® improves the separation efficiency of HPLC analysis. This high performance spherical silica carrier, with a mean particle size of 4 μm, yields the best pressure/separation performance ratio in view of today's generation of HPLC systems and according to theoretical calculation and practical experience.

The number of theoretical plates for Superspher® is <100000 N/m. Therefore, they are always first choice if complex mixtures demand high peak capacity.

A broad range of modifications on Superspher® are available: Non polar derivatives (RP-8, RP-8 endcapped, RP-18, RP-18 endcapped and RP-select B) and polar derivatives (Si 60).

Guard cartridges have to be connected to the LiChroCART® cartridges by using manu-CART® cartridge holder 1.51486.0001

Specifications
  • Ø int.:
    4,00 mm
  • Particle Size:
    4 µm
  • Description:
    Superspher® 60 RP-8 LiChroCART®
  • Length:
    250 mm
  • Seq:
    17
  • Phase:
    RP-8
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.