Replacement needles for syringes for CTC analytics systems
Replacement needle for 100 µl gastight syringes, CTC, 26, 50 mm, 0,47 mm, Cone
Catalog # SGEA038732
Supplier: Trajan Scientific and Medical
Replacement needles for syringes for CTC analytics systems
Catalog # SGEA038732
Supplier: Trajan Scientific and Medical
Jump to:
Product Details & Documents
Specifications
- Udv.Ø:0,47 mm
- Til:CTC
- Måler:26
- Spidstype:Cone
- Beskrivelse:Replacement needle for 100 µl gastight syringes
- Længde:50 mm
- Seq:51
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



