Replacement needles for syringes for CTC analytics systems
Plunger-in-needle kit, CTC, 23, 50 mm, 0,63 mm, Cone
Catalog # 558-0614
Supplier: Trajan Scientific and Medical
Replacement needles for syringes for CTC analytics systems
Catalog # 558-0614
Supplier: Trajan Scientific and Medical
Gå til:
Product Details & Documents
Specifikationer
- Ext.Ø:0,63 mm
- For:CTC
- Gauge:23
- Type of tip:Cone
- Description:Plunger-in-needle kit
- Length:50 mm
- Seq:49



