Replacement needles for syringes for CTC analytics systems
Plunger-in-needle kit, CTC, 26, 50 mm, 0,47 mm, Cone
Catalog # 558-0613
Supplier: Trajan Scientific and Medical
Replacement needles for syringes for CTC analytics systems
Catalog # 558-0613
Supplier: Trajan Scientific and Medical
Jump to:
Product Details & Documents
Specifications
- Ext.Ø:0,47 mm
- For:CTC
- Gauge:26
- Type of tip:Cone
- Description:Plunger-in-needle kit
- Length:50 mm
- Seq:48
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



