Microvolume syringes 5 µl
26, 5 µl, 50 mm, 0,47 mm, Bevelled, 5R-GPS
Catalog # 549-0439
Supplier: Trajan Scientific and Medical
Jump to:
Product Details & Documents
These are plunger-in-barrel syringes. Each plunger is individually fitted for each microsyringe for perfect sealing.
- Longer life
- Superior performance and robustness
- Reduced carryover
Plunger protection incorporates a plunger protection guide and plunger button reinforcement to minimise the risk of bent plungers.
Guided plunger microvolume syringes have an extended barrel and reinforced plunger that provides additional protection.
* SuperfleX, with flexible plunger. SuperfleX microvolume syringes use a super elastic alloy plunger that will not bend or kink.
Specifications
- Ext.Ø:0,47 mm
- Gauge:26
- Type:5R-GPS
- Type of tip:Bevelled
- Volume:5 µl
- Length:50 mm



