Order Entry
Denmark
Orders LinkContactUsLinkComponent
Microvolume syringes 5 µl

Microvolume syringes 5 µl

26, 5 µl, 50 mm, 0,47 mm, Bevelled, 5R-GP
Catalog # 549-0273
Microvolume syringes 5 µl
Catalog # 549-0273
Microvolume syringes 5 µl

26, 5 µl, 50 mm, 0,47 mm, Bevelled, 5R-GP

Price
1.150,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

These are plunger-in-barrel syringes. Each plunger is individually fitted for each microsyringe for perfect sealing.

  • Longer life
  • Superior performance and robustness
  • Reduced carryover

Plunger protection incorporates a plunger protection guide and plunger button reinforcement to minimise the risk of bent plungers.

Guided plunger microvolume syringes have an extended barrel and reinforced plunger that provides additional protection.

* SuperfleX, with flexible plunger. SuperfleX microvolume syringes use a super elastic alloy plunger that will not bend or kink.

Specifications
  • Ext.Ø:
    0,47 mm
  • Gauge:
    26
  • Type:
    5R-GP
  • Type of tip:
    Bevelled
  • Volume:
    5 µl
  • Length:
    50 mm