O-rings for flat flanges, DURAN®
Flat flanges DN 100, Red, 110 mm
201-0162
Silicone core sheathed with FEP, red.
- Guarantee excellent joint seal
- Temperature resistant from −200 to +200 °C
- Excellent chemical resistance
O-rings for flat flanges with groove.
- For:Flat flanges DN 100
- Ø int.:110 mm
- Colour:Red
- Seq:02



