Order Entry
Denmark
Orders LinkContactUsLinkComponent
Desiccators, Nalgene®

Desiccators, Nalgene®

With stopcock, 330 DN, 143 mm, 330×262 mm
Catalog # 467-3110
   Low Manufacturing Impact
Desiccators, Nalgene®
Catalog # 467-3110
   Low Manufacturing Impact
Desiccators, Nalgene®
Desiccators, Nalgene®

With stopcock, 330 DN, 143 mm, 330×262 mm

Price
1.850,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Transparent PC lid and blue PP base with or without PTFE stopcock. Accepts 6,4 mm (¹/₄") int.Ø. vacuum tubing and can be used with any standard 230 mm desiccator plate, for example Cat. No. 467-3100. Desiccator 467-3110 should be used at room temperature only, 467-3112 is autoclavable.

  • Base is impervious to all solid desiccants, including acids and alkalies (do not use concentrated acids as desiccants)
  • No gasket or vacuum is needed to ensure cover is airtight, only requires grease

Ordering information: Supplied without plate, please order suitable plate separately.

Specifications
  • Nominal size:
    330 DN
  • Type:
    With stopcock
  • Usable height:
    143 mm
  • Ø ext.×H:
    330×262 mm
  • Cat. No.:
    467-3110
  • Environmental certification:
    IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
  • Environmentally Preferable:
    Low Manufacturing Impact
Accessories

Product Information

  • Catalog #
    Type
    Availability
    Price
  • NALG71-5311-0250
    With recessed rim
    Log in for availability
    1 * 2 Items - 4.790,00 kr