Desiccators, Nalgene®
Without stopcock, 330 DN, 143 mm, 330×262 mm
Catalog # 467-3112
Supplier: Thermo Fisher Scientific
Desiccators, Nalgene®
Catalog # 467-3112
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Transparent PC lid and blue PP base with or without PTFE stopcock. Accepts 6,4 mm (¹/₄") int.Ø. vacuum tubing and can be used with any standard 230 mm desiccator plate, for example Cat. No. 467-3100. Desiccator 467-3110 should be used at room temperature only, 467-3112 is autoclavable.
- Base is impervious to all solid desiccants, including acids and alkalies (do not use concentrated acids as desiccants)
- No gasket or vacuum is needed to ensure cover is airtight, only requires grease
Ordering information: Supplied without plate, please order suitable plate separately.
Specifications
- Nominal size:330 DN
- Type:Without stopcock
- Usable height:143 mm
- Ø ext.×H:330×262 mm
- Cat. No.:467-3112
- Environmental certification:IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- Environmentally Preferable:Low Manufacturing Impact
Accessories
Product Information
- Catalog #TypeAvailabilityPrice
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



