Order Entry
Denmark
Orders LinkContactUsLinkComponent
Filter funnel heads

Filter funnel heads

Disc 50 mm Ø, 250 ml, 54 mm
  511-5120
Filter funnel heads
  511-5120
Filter funnel heads
Filter funnel heads

Disc 50 mm Ø, 250 ml, 54 mm

 
596,00 kr
   
1 * 1 Items
 

Filter head in DURAN® borosilicate glass 3.3, clear, PP funnel and two fluorinated rubber sealing rings.

  • Easily interchangeable discs
  • Safe and simple removal of filtered material
  • Discs easily cleaned on both sides

Slit sieve 511-5126 (48 mm Ø) suitable as paper filter or membrane support on the 250 ml model.

Bestillingsoplysninger: Threaded filter head with funnel and two sealing rings, without filter disc.

 
  • For:
    Disc 50 mm Ø
  • Thread:
    54 mm
  • Capacity:
    250 ml
  • Seq:
    02