Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

DURAN® Evaporating Flasks

100 ml, 29/32 NS, 110 mm
Catalog # SCOT241202707
Supplier:   DWK Life Sciences
DURAN® Evaporating Flasks
Catalog # SCOT241202707
Supplier:  DWK Life Sciences
DURAN® Evaporating Flasks
DURAN® Evaporating Flasks

100 ml, 29/32 NS, 110 mm

Price
313,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

NS 29/32 standard ground joint socket, pear-shaped, centre neck, thick-walled. Suitable for all standard rotary evaporators; with white labelling area.

Specifications
  • Socket size:
    29/32 NS
  • Capacity:
    100 ml
  • Seq:
    02
  • Total height:
    110 mm