Order Entry
Denmark
Orders LinkContactUsLinkComponent
Beakers, low form, Nalgene®

Beakers, low form, Nalgene®

150 ml, 20 - 150 ml
Catalog # 213-7133
   Low Manufacturing Impact
Beakers, low form, Nalgene®
Catalog # 213-7133
   Low Manufacturing Impact
Beakers, low form, Nalgene®
Beakers, low form, Nalgene®

150 ml, 20 - 150 ml

Price
722,00 kr
Log in for availability
1 * 12 Items
Product Details & Documents

PMP (TPX) crystal clear.

  • Good chemical resistance
  • Heat resistant up to +150 °C, autoclavable at +121 °C (max. 20 minutes)
  • Smooth surfaces for easy, fast cleaning

Designed for general laboratory use. With spout and easy to read, printed graduations with size code, plastic code, maximum temperature for use and 'Not flameproof' symbol. Ribbed for easy stacking. No drip, single spout design provides precision pouring control.

ISO 7056

Certifications: ISO 7056

Specifications
  • Graduation Range:
    20 - 150 ml
  • Capacity:
    150 ml
  • Seq:
    04
  • Cat. No.:
    213-7133
  • Environmental certification:
    IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
  • Environmentally Preferable:
    Low Manufacturing Impact