Order Entry
Denmark
Orders LinkContactUsLinkComponent
Beakers, low form, Nalgene®

Beakers, low form, Nalgene®

1000 ml, 100 - 1000 ml
Catalog # 213-7107
   Low Manufacturing Impact|Product Transparency and Disclosure
Beakers, low form, Nalgene®
Catalog # 213-7107
   Low Manufacturing Impact|Product Transparency and Disclosure
Beakers, low form, Nalgene®
Beakers, low form, Nalgene®

1000 ml, 100 - 1000 ml

Price
382,00 kr
Log in for availability
1 * 3 Items
Product Details & Documents

PPCO, translucent.

  • Very good chemical resistance
  • Heat resistant up to +121 °C, autoclavable at +121 °C (max. 20 minutes)
  • Smooth surfaces for easy, fast cleaning

Designed for general laboratory use. With spout and easy to read printed graduations with size code, plastic code, maximum temperature for use and 'Not flameproof' symbol. Ribbed for easy stacking. No drip, single spout design provides precision pouring control.

ISO 7056

Certifications: ISO 7056

Specifications
  • Graduation Range:
    100 - 1000 ml
  • Capacity:
    1000 ml
  • Seq:
    14
  • Cat. No.:
    213-7107
  • Environmental certification:
    ISO14001 (Certificate Registration No. EMS 752603), ACT Label
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact|Product Transparency and Disclosure