Beakers, low form, Nalgene®
50 ml, 10 - 50 ml
Catalog # 213-7101
Supplier: Thermo Fisher Scientific
Beakers, low form, Nalgene®
Catalog # 213-7101
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
PPCO, translucent.
- Very good chemical resistance
- Heat resistant up to +121 °C, autoclavable at +121 °C (max. 20 minutes)
- Smooth surfaces for easy, fast cleaning
Designed for general laboratory use. With spout and easy to read printed graduations with size code, plastic code, maximum temperature for use and 'Not flameproof' symbol. Ribbed for easy stacking. No drip, single spout design provides precision pouring control.
ISO 7056
Certifications: ISO 7056
Specifications
- Graduation Range:10 - 50 ml
- Capacity:50 ml
- Seq:03
- Cat. No.:213-7101
- Environmental certification:ISO14001 (Certificate Registration No. EMS 752603), ACT Label
NAR Certificate of Retirement - Environmentally Preferable:Low Manufacturing Impact|Product Transparency and Disclosure
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



