Filter paper for breweries
MN 614, 185 mm
Filter papers used in beverage industries. Available in plain and folded form.
Grade MN 620: Used to efficiently decarbonate beer.
Grade MN 321 (nitrogen-free) and 614: Used for malt analysis.
Grade MN 960: Used in beverage industries for filtration of wines, fruit juices.
- Grade:MN 614
- Seq:15
- Size:185 mm
- Thickness:0,25 mm
- Cat. No.:MANA427018
- Filtration speed:25 s
- Weight:75 g/m²



