Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Filter paper for breweries

MN 321, 150 mm
Catalog # MANA410015
Supplier:   MACHEREY-NAGEL
Filter paper for breweries
Catalog # MANA410015
Supplier:  MACHEREY-NAGEL
Filter paper for breweries
Filter paper for breweries

MN 321, 150 mm

Price
213,00 kr
Log in for availability
1 * 100 Items
Product Details & Documents

Filter papers used in beverage industries. Available in plain and folded form.

Grade MN 620: Used to efficiently decarbonate beer.

Grade MN 321 (nitrogen-free) and 614: Used for malt analysis.

Grade MN 960: Used in beverage industries for filtration of wines, fruit juices.

Specifications
  • Grade:
    MN 321
  • Seq:
    06
  • Size:
    150 mm
  • Thickness:
    0,23 mm
  • Cat. No.:
    MANA410015
  • Filtration speed:
    5 s
  • Weight:
    85 g/m²