Containers with screw cap
60 ml, 40 mm, 60 mm, aseptic, without label, Bulk
Catalog # LPIT206048
Supplier: LP ITALIANA
Jump to:
Product Details & Documents
PP containers with screw cap.
- Good chemical resistance
- Good temperature resistance
- Available non steril or packed under aseptic conditions
Ideal for collecting, storing and transporting samples.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Documents
Specifications
- Ext.Ø:40 mm
- Packed:Bulk
- Type:aseptic, without label
- Capacity:60 ml
- Height:60 mm
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



