Containers with screw cap
60 ml, 40 mm, 60 mm, non sterile, without label, Bulk
Katalog # LPIT206047
Leverandør: LP ITALIANA
Jump to:
Product Details & Documents
PP containers with screw cap.
- Good chemical resistance
- Good temperature resistance
- Available non steril or packed under aseptic conditions
Ideal for collecting, storing and transporting samples.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Documents
Specifications
- Ext.Ø:40 mm
- Packed:Bulk
- Type:non sterile, without label
- Capacity:60 ml
- Height:60 mm
- Seq:01



