Order Entry
Denmark
Orders LinkContactUsLinkComponent
Containers with screw cap

Containers with screw cap

180 ml, 63 mm, 80 mm, non sterile, without label, Bulk
Catalog # LPIT105047
Supplier:   LP ITALIANA
Containers with screw cap
Catalog # LPIT105047
Supplier:  LP ITALIANA
Containers with screw cap
Containers with screw cap

180 ml, 63 mm, 80 mm, non sterile, without label, Bulk

Price
1.650,00 kr
Log in for availability
1 * 468 Items
This product has been blocked by your organization. Please contact your purchasing department for more information
Product Details & Documents

PP containers with screw cap.

  • Good chemical resistance
  • Good temperature resistance
  • Available non steril or packed under aseptic conditions

Ideal for collecting, storing and transporting samples.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Documents

Specifications
  • Ext.Ø:
    63 mm
  • Packed:
    Bulk
  • Type:
    non sterile, without label
  • Capacity:
    180 ml
  • Height:
    80 mm
  • Seq:
    06
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.