Vacuum filter holders, PC
13 mm
Catalog # 611-0688
Supplier: Sartorius
Gå til:
Product Details & Documents
Filter holders made from PC for filtration of aqueous solutions, ideal for use with peristaltic pumps or syringes.
Max. Pressure 7 bar
* filter/prefilter
Specifikationer
- Til Ø:13 mm
- Seq:01
- Cat. No.:611-0688
- Miljøcertificering:Renewable Energy Certificate
- Environmentally Preferable:Lav fremstillingspåvirkning
Accessories
Produktinformation
- Catalog #AvailabilityPrice
- Luer lock connector
Produktinformation
- Catalog #AvailabilityPrice
- Silicone gasket, 10×14,9 mm
Produktinformation
- Catalog #AvailabilityPrice
- Flat silicone gasket, 20,5×26,5 mm
Produktinformation
- Catalog #AvailabilityPrice
- Tightening tool
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



