Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Pipette tips, Labtip

Labtip 200, 5 - 200 µl, 49 mm, Yellow, Thermo Scientific Finn pipette, Bulk, bag of 1000
Catalog # 613-7441
   Low Manufacturing Impact
Pipette tips, Labtip
Catalog # 613-7441
   Low Manufacturing Impact
Pipette tips, Labtip
Pipette tips, Labtip

Labtip 200, 5 - 200 µl, 49 mm, Yellow, Thermo Scientific Finn pipette, Bulk, bag of 1000

Price
175,00 kr
Sale

Valid until 30/06/2026

Log in for availability
1 * 1.000 Items
Product Details & Documents

These standard pipette tips are made from 100% virgin PP. Available in clear, yellow, and blue, these tips are ideal for general lab use across countless liquid transfer applications.

  • Non filtered tips for general laboratory usage
  • Non sterile packaging in both racked and bulk options
Specifications
  • Packed:
    Bulk, bag of 1000
  • Volume:
    5 - 200 µl
  • Length:
    49 mm
  • Seq:
    02
  • Tip style:
    Labtip 200
  • Tip colour:
    Yellow
  • For use with:
    Thermo Scientific Finn pipette
  • Cat. No.:
    613-7441
  • Environmental certification:
    ISO 14001 (Certificate Registration No. EMS 623400)
  • Environmentally Preferable:
    Low Manufacturing Impact