Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Containers, wide mouth, square with thread

300 ml, 67,5×67,5×94 mm, 41 mm, 50 mm
  215-3917
 :   Kautex
Containers, wide mouth, square with thread
  215-3917
 :  Kautex
Containers, wide mouth, square with thread
Containers, wide mouth, square with thread

300 ml, 67,5×67,5×94 mm, 41 mm, 50 mm

 
14,00 kr
   
1 * 1 Items
 

PVC, square, transparent or brown transparent colours.

  • Wide neck opening
  • Easy to fill, easy to clean
  • Leakproof
  • Suitable for food
  • Halal certified

Due to the wide neck opening the containers are easy to fill and to clean. Black closure with PE-foam insert. Brown transparent containers are suitable for light-sensitive media.

 
  • Thread:
    50 mm
  • Capacity:
    300 ml
  • Seq:
    12
  • W×D×H:
    67,5×67,5×94 mm
  • Neck I-Ø:
    41 mm