Containers, wide mouth, square with thread
200 ml, 59,5×59,5×87 mm, 41 mm, 50 mm
Catalog # 215-3916
Supplier: Kautex
Jump to:
Product Details & Documents
PVC, square, transparent or brown transparent colours.
- Wide neck opening
- Easy to fill, easy to clean
- Leakproof
- Suitable for food
- Halal certified
Due to the wide neck opening the containers are easy to fill and to clean. Black closure with PE-foam insert. Brown transparent containers are suitable for light-sensitive media.
Specifications
- Thread:50 mm
- Capacity:200 ml
- Seq:11
- W×D×H:59,5×59,5×87 mm
- Neck I-Ø:41 mm



