Order Entry
Denmark
Orders LinkContactUsLinkComponent
Racks, Plexiglas for tubes

Racks, Plexiglas for tubes

12 (2×6), 28 mm, 255×90×80 mm
Catalog # 212-6350
Supplier:   KARTELL
Racks, Plexiglas for tubes
Catalog # 212-6350
Supplier:  KARTELL
Racks, Plexiglas for tubes
Racks, Plexiglas for tubes

12 (2×6), 28 mm, 255×90×80 mm

Price
425,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Plexiglas (PMMA)

  • Two tiers
  • Smaller holes in the lower tier to hold test tubes securely
Specifications
  • For tube Ø:
    28 mm
  • No. of Holes:
    12 (2×6)
  • W×D×H:
    255×90×80 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.