Beakers, low form
5000 ml, 229 mm, 188 mm, 500 ml
Supplier: KARTELL
Jump to:
Product Details & Documents
PP, highly translucent.
- Good chemical resistance
- Resistant to heat up to 121 °C (for 20 minutes), prolonged use 100 °C
- Smooth surfaces for easy, fast cleaning
Ideal for general laboratory use. With spout and easy to read moulded graduations.
ISO 7056
Certifications: ISO 7056
Specifications
- Ext.Ø:188 mm
- Graduation Interval:500 ml
- Capacity:5000 ml
- Height:229 mm
- Seq:10



