Beakers, low form
3000 ml, 201 mm, 158 mm, 500 ml
Catalog # 213-0199
Supplier: KARTELL
Jump to:
Product Details & Documents
PP, highly translucent.
- Good chemical resistance
- Resistant to heat up to 121 °C (for 20 minutes), prolonged use 100 °C
- Smooth surfaces for easy, fast cleaning
Ideal for general laboratory use. With spout and easy to read moulded graduations.
ISO 7056
: ISO 7056
Specifications
- Ext.Ø:158 mm
- Graduation Interval:500 ml
- Capacity:3000 ml
- Height:201 mm
- Seq:09



