Order Entry
Denmark
Orders LinkContactUsLinkComponent
Laboratory trays

Laboratory trays

385×325×75 mm, 320×260×70 mm
Catalog # 216-2012
Supplier:   KARTELL
Laboratory trays
Catalog # 216-2012
Supplier:  KARTELL
Laboratory trays
Laboratory trays

385×325×75 mm, 320×260×70 mm

Price
363,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

PVC, white.

  • Thick walled and robust
  • Heat resistant up to 70 °C
  • Smooth surfaces allow easy cleaning

With ribs on base. Highly versatile trays, ideal for a wide range of applications. The ribs on the base make these trays ideal for use as developing trays.

Specifications
  • W×D×H ext.:
    385×325×75 mm
  • Seq:
    03
  • W×D×H int.:
    320×260×70 mm