Beakers, low form
2000 ml, 183 mm, 132 mm, 50 ml
Supplier: KARTELL
Jump to:
Product Details & Documents
PP, highly translucent.
- Good chemical resistance
- Resistant to heat up to 121 °C (for 20 minutes), prolonged use 100 °C
- Smooth surfaces for easy, fast cleaning
Ideal for general laboratory use. With spout and easy to read moulded graduations.
ISO 7056
: ISO 7056
Specifications
- Ext.Ø:132 mm
- Graduation Interval:50 ml
- Capacity:2000 ml
- Height:183 mm
- Seq:07
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



