Order Entry
Denmark
Orders LinkContactUsLinkComponent
Beakers, low form

Beakers, low form

25 ml, 49 mm, 34 mm, 1 ml
Catalog # 213-0192
Supplier:   KARTELL
Beakers, low form
Catalog # 213-0192
Supplier:  KARTELL
Beakers, low form
Beakers, low form

25 ml, 49 mm, 34 mm, 1 ml

Price
14,60 kr
Log in for availability
1 * 1 Items
Product Details & Documents

PP, highly translucent.

  • Good chemical resistance
  • Resistant to heat up to 121 °C (for 20 minutes), prolonged use 100 °C
  • Smooth surfaces for easy, fast cleaning

Ideal for general laboratory use. With spout and easy to read moulded graduations.

ISO 7056

Certifications: ISO 7056

Specifications
  • Ext.Ø:
    34 mm
  • Graduation Interval:
    1 ml
  • Capacity:
    25 ml
  • Height:
    49 mm
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.