Order Entry
Denmark
Orders LinkContactUsLinkComponent
Erlenmeyer flasks, narrow neck, with standard socket

Erlenmeyer flasks, narrow neck, with standard socket

2000 ml, 100 ml, 35/34 NS
Catalog # 214-0175
Supplier:   KARTELL
Erlenmeyer flasks, narrow neck, with standard socket
Catalog # 214-0175
Supplier:  KARTELL
Erlenmeyer flasks, narrow neck, with standard socket
Erlenmeyer flasks, narrow neck, with standard socket

2000 ml, 100 ml, 35/34 NS

Price
167,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

PP, transparent.

  • Very good chemical resistance
  • Resistant to heat up to 121 °C (for 20 minutes), prolonged use 100 °C
  • Smooth surfaces for easy, fast cleaning

With moulded graduations. Autoclavable. Supplied without stoppers.

Specifications
  • Graduation Interval:
    100 ml
  • Socket size:
    35/34 NS
  • Capacity:
    2000 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.