Order Entry
Denmark
Orders LinkContactUsLinkComponent
Stoppers, rubber, conical

Stoppers, rubber, conical

0, 60,0 mm, 48,0 mm, 60,0 mm
Catalog # 217-0481
Supplier:   KARTELL
Stoppers, rubber, conical
Catalog # 217-0481
Supplier:  KARTELL
Stoppers, rubber, conical
Stoppers, rubber, conical

0, 60,0 mm, 48,0 mm, 60,0 mm

Price
111,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Natural red rubber with elastic, tight fitting design.

  • Excellent seal and adhesion
  • Good chemical resistance
  • Non toxic
  • Temperature resistant from −25 to +70 °C
Specifications
  • Ø bottom:
    48,0 mm
  • Ø top:
    60,0 mm
  • No. of Holes:
    0
  • Height:
    60,0 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.