Order Entry
Denmark
Orders LinkContactUsLinkComponent
Pipette tips, gel loading, Corning®

Pipette tips, gel loading, Corning®

Flat (capillary thickness: 0,2 mm), 1 - 200 µl, -, 83 mm, Transparent, 2 racks, 200 each
Catalog # 732-5576
Supplier:   Corning
Pipette tips, gel loading, Corning®
Catalog # 732-5576
Supplier:  Corning
Pipette tips, gel loading, Corning®
Pipette tips, gel loading, Corning®

Flat (capillary thickness: 0,2 mm), 1 - 200 µl, -, 83 mm, Transparent, 2 racks, 200 each

Price
1.810,00 kr
Log in for availability
1 * 400 Items
Product Details & Documents

These gel-loading pipette tips feature a capillary end that allows easy access into vertical and horizontal electrophoresis gels.

  • Disposable
  • Certified RNase-/DNase-free and non pyrogenic

Ordering information: Available in flat and round tip configurations. Flat tips are designed for use in 0,2 and 0,4 mm sequencing gels. Round tips are designed for use in SDS-PAGE 0,5 mm gels.

Documents

Specifications
  • Packed:
    2 racks, 200 each
  • Sterile:
    -
  • Volume:
    1 - 200 µl
  • Length:
    83 mm
  • Tip style:
    Flat (capillary thickness: 0,2 mm)
  • Tip colour:
    Transparent
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.