Pipette tips, gel loading, Corning®
Micro, flat (capillary thickness: 0,2 mm), 0,2 - 10 µl, -, 83 mm, Transparent, 2 racks, 200 each
: Corning
These gel-loading pipette tips feature a capillary end that allows easy access into vertical and horizontal electrophoresis gels.
- Disposable
- Certified RNase-/DNase-free and non pyrogenic
: Available in flat and round tip configurations. Flat tips are designed for use in 0,2 and 0,4 mm sequencing gels. Round tips are designed for use in SDS-PAGE 0,5 mm gels.
- Packed:2 racks, 200 each
- Sterile:-
- Volume:0,2 - 10 µl
- Length:83 mm
- Tip style:Micro, flat (capillary thickness: 0,2 mm)
- Tip colour:Transparent



