Order Entry
Denmark
Orders LinkContactUsLinkComponent
Cryoboxes, Corning®

Cryoboxes, Corning®

9×9, Cryovials 1 - 2 ml
Catalog # 734-1877
Supplier:   Corning
Cryoboxes, Corning®
Catalog # 734-1877
Supplier:  Corning
Cryoboxes, Corning®
Cryoboxes, Corning®

9×9, Cryovials 1 - 2 ml

Price
1.570,00 kr
Log in for availability
1 * 10 Items
Product Details & Documents

PC, autoclavable.

  • Reusable
  • Ridges on the sides of the box make them easier to hold while wearing gloves
  • Transparent lid with numeric grid

Designed for use with most cryogenic vials.

These boxes feature a large marking spot and a clear polycarbonate lid that can be labelled to show vial contents. They are stackable and are available in two formats: 81-place boxes which will hold internally and externally threaded vials; and 100 count boxes, which will hold internally threaded vials.

These cryogenic storage boxes are suitable for storage down to –196 °C (–320,8 °F).

 : *Accepts internally threaded cryogenic vials only

Specifications
  • Compartments:
    9×9
  • For:
    Cryovials 1 - 2 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.