Order Entry
Denmark
Orders LinkContactUsLinkComponent
Standard hydrometers

Standard hydrometers

M50, 1,550 - 1,600 g/ml, 0,001 g/ml, 270 mm
Catalog # ALLA3500MC15520MQP
Supplier:   Alla France
Standard hydrometers
Catalog # ALLA3500MC15520MQP
Supplier:  Alla France
Standard hydrometers
Standard hydrometers

M50, 1,550 - 1,600 g/ml, 0,001 g/ml, 270 mm

Price
327,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

These standard hydrometers strictly adhere to the principles of manufacture and specified calibration.

  • Reading below meniscus
  • Calibration temperature: 20 °C
  • Reference mark on the stem shows any movement of the measurement scale

Certifications: NF, ISO, BS and DIN.

Ordering information: Include three calibration points (factory certificate or accredited laboratory certificate on request). The calibration points should be specified when ordering.

Delivery information: Supplied with certificate of conformity to ISO 649 (corresponding to BS718, DIN12791, NF B 35511).

Documents

Specifications
  • Length:
    270 mm
  • Seq:
    110
  • Division:
    0,001 g/ml
  • Model:
    M50
  • Range:
    1,550 - 1,600 g/ml