Standard hydrometers
M50, 1,350 - 1,400 g/ml, 0,001 g/ml, 270 mm
Catalog # ALLA3500MC13520HQP
Supplier: Alla France
Jump to:
Product Details & Documents
These standard hydrometers strictly adhere to the principles of manufacture and specified calibration.
- Reading below meniscus
- Calibration temperature: 20 °C
- Reference mark on the stem shows any movement of the measurement scale
Certifications: NF, ISO, BS and DIN.
Bestillingsoplysninger: Include three calibration points (factory certificate or accredited laboratory certificate on request). The calibration points should be specified when ordering.
Leveringsinformation: Supplied with certificate of conformity to ISO 649 (corresponding to BS718, DIN12791, NF B 35511).
Documents
ALLA3100MC12020BQP_TDS_EN
Datablad
Specifications
- Length:270 mm
- Seq:108
- Division:0,001 g/ml
- Model:M50
- Range:1,350 - 1,400 g/ml
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



