Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Standard hydrometers

M50, 1,300 - 1,350 g/ml, 0,001 g/ml, 270 mm
Catalog # ALLA3500MC13020MQP
Supplier:   Alla France
Standard hydrometers
Catalog # ALLA3500MC13020MQP
Supplier:  Alla France
Standard hydrometers
Standard hydrometers

M50, 1,300 - 1,350 g/ml, 0,001 g/ml, 270 mm

Price
327,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

These standard hydrometers strictly adhere to the principles of manufacture and specified calibration.

  • Reading below meniscus
  • Calibration temperature: 20 °C
  • Reference mark on the stem shows any movement of the measurement scale

 : NF, ISO, BS and DIN.

 : Include three calibration points (factory certificate or accredited laboratory certificate on request). The calibration points should be specified when ordering.

 : Supplied with certificate of conformity to ISO 649 (corresponding to BS718, DIN12791, NF B 35511).

Specifications
  • Length:
    270 mm
  • Seq:
    107
  • Division:
    0,001 g/ml
  • Model:
    M50
  • Range:
    1,300 - 1,350 g/ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.