Standard hydrometers
M50, 1,300 - 1,350 g/ml, 0,001 g/ml, 270 mm
Catalog # ALLA3500MC13020HQP
Supplier: Alla France
Jump to:
Product Details & Documents
These standard hydrometers strictly adhere to the principles of manufacture and specified calibration.
- Reading below meniscus
- Calibration temperature: 20 °C
- Reference mark on the stem shows any movement of the measurement scale
: NF, ISO, BS and DIN.
: Include three calibration points (factory certificate or accredited laboratory certificate on request). The calibration points should be specified when ordering.
: Supplied with certificate of conformity to ISO 649 (corresponding to BS718, DIN12791, NF B 35511).
Specifications
- Length:270 mm
- Seq:106
- Division:0,001 g/ml
- Model:M50
- Range:1,300 - 1,350 g/ml



