Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Standard hydrometers

L50, 0,650 - 0,700 g/ml, 0,0005 g/ml, 335 mm
Catalog # ALLA3500LC06520BQP
Supplier:   Alla France
Standard hydrometers
Catalog # ALLA3500LC06520BQP
Supplier:  Alla France
Standard hydrometers
Standard hydrometers

L50, 0,650 - 0,700 g/ml, 0,0005 g/ml, 335 mm

Price
449,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

These standard hydrometers strictly adhere to the principles of manufacture and specified calibration.

  • Reading below meniscus
  • Calibration temperature: 20 °C
  • Reference mark on the stem shows any movement of the measurement scale

 : NF, ISO, BS and DIN.

 : Include three calibration points (factory certificate or accredited laboratory certificate on request). The calibration points should be specified when ordering.

 : Supplied with certificate of conformity to ISO 649 (corresponding to BS718, DIN12791, NF B 35511).

Specifications
  • Length:
    335 mm
  • Seq:
    302
  • Division:
    0,0005 g/ml
  • Model:
    L50
  • Range:
    0,650 - 0,700 g/ml