Bulb pipettes (one mark), BLAUBRAND®, class AS
10 ml, 0,02 ± ml, 440 mm
Catalog # 612-1212
Supplier: Brand
Jump to:
Product Details & Documents
AR-Glas®.
- Calibrated to deliver (TD, Ex)
- Ring mark and inscriptions in blue enamel
- Waiting time: 5 seconds
- Batch certificate
- Also available (on request) with an individual certificate or DAkkS calibration certificate
- USP version available
DIN EN ISO 648
Certifications: DIN EN ISO 648; DE-M marking.
Documents
Specifications
- Capacity:10 ml
- Length:440 mm
- Seq:13
- Tolerance:0,02 ± ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



