Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Bellow connectors

24/29 NS, 124 mm, 24/29 NS
  BOHLH906-06
 :   Bohlender
Bellow connectors
  BOHLH906-06
 :  Bohlender
Bellow connectors
Bellow connectors

24/29 NS, 124 mm, 24/29 NS

 
kr811.00
   
1 * 1 Items
 

Bellow connectors, made of PTFE, with sharp folds and sealing rings on the outside of the cone.

  • Universal chemical resistance
  • Suitable for vacuum applications
  • Temperature resistance from −200 to +250 °C
  • Compensates vibrations from vacuum pumps
  • Suiltable for length compensation of heated columns and angular misalignment
 
  • Konusstr.:
    24/29 NS
  • Kappestr.:
    24/29 NS
  • Seq:
    03
  • Samlet længde:
    124 mm