Order Entry
Denmark
Orders LinkContactUsLinkComponent
Funnels with short stem

Funnels with short stem

190 mm, 90 mm, 27 mm, 150 mm
Catalog # 221-0287
Supplier:   BOCHEM
Funnels with short stem
Catalog # 221-0287
Supplier:  BOCHEM
Funnels with short stem
Funnels with short stem

190 mm, 90 mm, 27 mm, 150 mm

Price
397,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Stainless steel ¹⁸/₁₀.

  • Good chemical resistance, extremely high thermal resistance
  • Conical air tube
  • Autoclavable

Smooth internal walls. Robust and strong. Multipurpose funnel for a wide variety of uses. Suspension eye (exeption 80 mm Ø) for easy storage.

Documents

Specifications
  • Funnel O-Ø:
    150 mm
  • Length:
    190 mm
  • Stem O-Ø:
    27 mm
  • Stem length:
    90 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Metal sieve for funnel, copper/plastic, Ø 105 mm
    Metal sieve for funnel, copper/plastic, Ø 105 mm
    BOCH8853
    Log in for availability
    1 * 1 Items - 135,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Metal sieve for funnel, copper/plastic, Ø 50 mm
    Metal sieve for funnel, copper/plastic, Ø 50 mm
    BOCH8851
    Log in for availability
    1 * 1 Items - 66,40 kr

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.