Order Entry
Denmark
Orders LinkContactUsLinkComponent
Funnels with short stem

Funnels with short stem

145 mm, 80 mm, 17 mm, 120 mm
Catalog # 221-0286
  
Supplier:   BOCHEM
Funnels with short stem
Catalog # 221-0286
Supplier:  BOCHEM
  
Funnels with short stem
Funnels with short stem

145 mm, 80 mm, 17 mm, 120 mm

Price
308,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Stainless steel ¹⁸/₁₀.

  • Good chemical resistance, extremely high thermal resistance
  • Conical air tube
  • Autoclavable

Smooth internal walls. Robust and strong. Multipurpose funnel for a wide variety of uses. Suspension eye (exeption 80 mm Ø) for easy storage.

Documents

Specifications
  • Funnel O-Ø:
    120 mm
  • Length:
    145 mm
  • Stem O-Ø:
    17 mm
  • Stem length:
    80 mm
  • Cat. No.:
    221-0286
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Metal sieve for funnel, copper/plastic, Ø 105 mm
    Metal sieve for funnel, copper/plastic, Ø 105 mm
    BOCH8853
    Log in for availability
    1 * 1 Items - 135,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Metal sieve for funnel, copper/plastic, Ø 50 mm
    Metal sieve for funnel, copper/plastic, Ø 50 mm
    BOCH8851
    Log in for availability
    1 * 1 Items - 66,40 kr

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.