Order Entry
Denmark
Orders LinkContactUsLinkComponent
Pharmacy scoops

Pharmacy scoops

2000 ml, 450 mm, 160 mm
Catalog # BOCH8813
Supplier:   BOCHEM
Pharmacy scoops
Catalog # BOCH8813
Supplier:  BOCHEM
Pharmacy scoops
Pharmacy scoops

2000 ml, 450 mm, 160 mm

Price
1.660,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

These chemical scoops made from stainless steel 18/10 are ideal for use in pharmaceutical and food industries.

  • With welded handle
  • Food contact approved
Specifications
  • Ø:
    160 mm
  • Capacity:
    2000 ml
  • Length:
    450 mm
  • Seq:
    05