Order Entry
Denmark
Orders LinkContactUsLinkComponent
Pharmacy scoops

Pharmacy scoops

1000 ml, 390 mm, 120 mm
Catalog # BOCH8812
Supplier:   BOCHEM
Pharmacy scoops
Catalog # BOCH8812
Supplier:  BOCHEM
Pharmacy scoops
Pharmacy scoops

1000 ml, 390 mm, 120 mm

Price
1.430,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

These chemical scoops made from stainless steel 18/10 are ideal for use in pharmaceutical and food industries.

  • With welded handle
  • Food contact approved
Specifications
  • Ø:
    120 mm
  • Kapacitet:
    1000 ml
  • Længde:
    390 mm
  • Seq:
    04
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.