Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Pharmacy scoops

250 ml, 310 mm, 82 mm
Catalog # BOCH8810
Supplier:   BOCHEM
Pharmacy scoops
Catalog # BOCH8810
Supplier:  BOCHEM
Pharmacy scoops
Pharmacy scoops

250 ml, 310 mm, 82 mm

Price
1.190,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

These chemical scoops made from stainless steel 18/10 are ideal for use in pharmaceutical and food industries.

  • With welded handle
  • Food contact approved
Specifications
  • Ø:
    82 mm
  • Capacity:
    250 ml
  • Length:
    310 mm
  • Seq:
    02