Clamps
Stainless steel 18/10, 80 mm, 180 mm
Catalog # BOCH5409
Supplier: BOCHEM
Gå til:
Product Details & Documents
Retort clamps made of stainless steel.
- Jaws are covered with a layer of cork to protect clamped items
- Angled jaws
Certifications: DIN 12894
Specifikationer
- Spanning width:80 mm
- Length:180 mm
- Material:Stainless steel 18/10
- Seq:04
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



