Section lifters
150 mm, 50 mm, 20 mm
Catalog # BOCH3447
Supplier: BOCHEM
Jump to:
Product Details & Documents
Section lifters with flexible blade and handle made of stainless steel.
Specifications
- Length:150 mm
- Seq:03
- Blade width:20 mm
- Blade length:50 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



